KIT PLASTIC SURGERY WELD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KIT PLASTIC SURGERY WELD

DOMINION SURE SEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSSXPSA
  • Mfr. Model # XPSA
  • UNSPSC # 13111001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.2 lbs

Product Details

High performance grade cyanoacrylate adhesive. Provides maximum bonding strengths of various plastics, elastomers and metals together or in combinations of these materials providing high temperature ranges, impact strengths, solvent resistance and excelle

Technical Specs

  • Item Plastic Adhesive Weld Kit
  • Application Adhesives
  • Colour Clear
  • Size 9.5mL
  • Material Plastic
  • Temp. Range 15-35? C
  • Begins to Harden 5-10 min.
  • Substrates Plastic
  • VOC Content 121 g/L (1.0 lbs./gal.): 15% by Weight
  • Characteristics Welds in Seconds
  • Specific Gravity 1.06 - 1.08
  • Viscosity Greater Than 10 cps
  • Curing Time 10-30 sec