KIT PERSONAL VALVE LOCKOUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KIT PERSONAL VALVE LOCKOUT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY105957
  • Mfr. Model # 105957
  • UNSPSC # 40141600
  • CATALOGUE PAGE # 2248
  • Shipping Weight 2.44 lbs

Product Details

Personal valve lockout kit (no padlocks). Provides lockouts for use on most circuit breakers, electrical plugs and disconnect switches.

Technical Specs

  • Item Personal Valve Lockout Kit (No Padlocks)
  • Colour Black/Red
  • Includes (1) All Purpose Cable Lockout (50943), (1) 1" - 6-1/2" Adjustable Gate Valve Lockout (64057), (1) 1" - 2-1/2" Gate Valve Lockout (65560), (1) 1/2" - 2-1/2" Small Ball Valve Lockouts (BS07A), (1) All Purpose Cable Lockout (50943), (3) 1" Group Lockout Hasps (65375), (3) Heavy-Duty Lockout Tags (65520) w/ Nylon Cable Ties, (1) Medium Lockout Toolbox (105906)
  • Case Style Tool Box
  • Number of Components 10
  • Lockout Application Electrical/Valve Lockout
  • Filled/Unfilled Filled
  • Portable Yes
  • Case Material Polypropylene
  • Standards OSHA 1910.147
  • Case Width 7-13/16"
  • Case Height 16-3/16"
  • Language English
  • Number of Padlocks Included 0
  • Case Depth 7-5/16"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list