Skip Content
KIT PD STYLE SERV JR 0-5800 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT PD STYLE SERV JR 0-5800 PSI

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYESCJR1KIT-PD
  • Mfr. Model # SCJR1KIT-PD
  • UNSPSC # 41113630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Includes Kit - JIC, ORFS, whip style, Union Fittings
  • Item Kit PD Style Serv
  • Features Robust, Dirt Resistant, Easy to Connect to Test System Pressure, 3 Pressure Ranges
  • Case Color Black
  • Display Digital Graphic - 4 characters
  • Output PSI, bar, MPa, Kpa
  • Display Units PSI, bar, MPa, kPa
  • Range 0 - 5800 PSI
  • Manufacturers Warranty Length 2 yr.
  • Agency Compliance IP65, IEC60068-2-6/10-500HZ: 20 g, IEC60068-2-29/50gr 11 msec
  • Case Material Plastic
  • Powered By Battery
  • Gauge Operating Temp. Range -4 Degrees - 185 Degrees F
  • Basic Gauge Case Material Plastic
  • Gauge Connection Location Bottom
  • Gauge Primary Range Units psi
  • Gauge Primary Range Values 0 - 5,800
  • Digital Gauge Accuracy +/-0.50% Full Scale
  • Digital Gauge Display Units PSI, bar, kPa, mPa

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list