Skip Content
KIT PANEL SQUARE SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KIT PANEL SQUARE SILVER

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB9W50SILV
  • Mfr. Model # 9W50SILV
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.0 lbs

Technical Specs

  • Colour Silver
  • Height 29"
  • Finish Powder Coated
  • Includes Four Flat Panels, Four Side Posts
  • Item Perforated Square Panel Kit
  • Length 21"
  • Material Steel
  • Width 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list