KIT OEM WEATHER PACK TERMINAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KIT OEM WEATHER PACK TERMINAL

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO83-6536
  • Mfr. Model # 83-6536
  • UNSPSC # 23171609
  • CATALOGUE PAGE # 3047
  • Shipping Weight 1.96 lbs

Product Details

Includes 250 assorted pieces: assorted 22-14 GA terminals, 1, 2 and 4 cavity nylon housings and 22-18 and 16-14 GA cable seals. Easy to use reference re-order chart included. Use Grote OEM crimping tool GRO84-9449 and extractor tool GRO84-9450 for superior connection and repair (sold separately).

Technical Specs

  • Item Weather Pack Terminal Kit
  • Includes 22 - 14 ga. Terminals
  • Description/Special Features Easy-to-use Reference Reorder Chart Included
  • Kit Type Weather Pack Terminal
  • Terminal Type OEM Weather Pack
  • Sizes Included 22-18 and 16-14 ga.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list