Skip Content
KIT NUMBER/LETTER 3420 001 THRU 999 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT NUMBER/LETTER 3420 001 THRU 999

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY34253
  • Mfr. Model # 34253
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.13 lbs

Technical Specs

  • Item Carded Number Kit
  • Colour Black On Yellow
  • Material Vinyl
  • Overall Height 3/4"
  • Character 001 Thru 999
  • Overall Width 1-1/2"
  • Number of Cards 94
  • Character Height 5/8"
  • Character Width 1-1/2"
  • Markers per Card 12
  • Standards ASTM B 117: ASTM D 1000: ASTM D 2979: ASTM G 155: UL Recognized
  • Package Type Sheet
  • Background Color Yellow
  • Legend Color Black
  • Glow-in-the-Dark No
  • Indoor/Outdoor Usage Indoor Only
  • Character Type Numbers
  • Die Cut Yes
  • Retroreflective Grade Not Retroreflective

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list