KIT NAILER FINISH 16 GA 1/4-2-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KIT NAILER FINISH 16 GA 1/4-2-1/2IN

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STBFN1664K
  • Mfr. Model # FN1664K
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.69 lbs

Product Details

16 gauge finish nailer kit includes finish nailer, 1/4 inch swivel fitting, 1,000 2 inch finish nails, 4 profile tips, carrying case, hex wrenches and belt hook.

Technical Specs

  • Colour Gold
  • Features Oil Free
  • For Use With 16 ga. Straight Finish Nails
  • Height 11-3/8"
  • Gauge 16
  • Includes (1000) 2" Finish Nails, (4) Profile Tips, Carrying Case, Hex Wrench, and Belt Hook
  • Item Air Finish Nailer
  • Length 11-7/8"
  • Width 3-3/8"
  • Style Straight
  • CFM per Shot 0.065
  • Magazine Capacity 100
  • Exhaust Rear
  • Housing Material Magnesium
  • Max. Pressure 120 PSI
  • Tip No-Mar and Profile
  • Tool Weight 3.90 lbs.
  • Collation Type Adhesive
  • Fastener Range 1-1/4" - 2-1/2"
  • Required Pressure 70 - 120 PSI
  • Collation Angle Straight
  • Firing Mode Sequential
  • Air Inlet 1/4" Male

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list