Skip Content
KIT MOUNTING CAPACITOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

KIT MOUNTING CAPACITOR

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMD2MEV1
  • Mfr. Model # 2MEV1
  • UNSPSC # 39121521
  • CATALOGUE PAGE # 1507
  • Shipping Weight 0.11 lbs

Product Details

Capacitor mounting kit, for use with EIA UL base rating A, oval, includes base, terminal cap, screws and lock nut.

Technical Specs

  • For Use With Run Capacitors
  • Item Capacitor Mounting Kit
  • Type Includes Metal Bracket, Rubber Boot and Mounting Hardware
  • Package Quantity 1
  • Function Mounts Capacitor and Protects Wire Connections

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list