Skip Content
Discontinued with Replacement
KIT MOUNT CONCRETE FOR GUARD RAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KIT MOUNT CONCRETE FOR GUARD RAIL

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESYGR-ABK4
  • Mfr. Model # YGR-ABK4
  • UNSPSC # 23152206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
BOLT ANCHOR CONCRETE 3/4X4-1/4 4PK

Price: NA

Product Details

Concrete anchor bolt kit for structural guard rail system.

Technical Specs

  • Colour Silver
  • Item Anchor Bolts for Concrete
  • Overall Height 4-1/4"
  • Material Steel
  • Overall Length 3/4"
  • Diameter 3/4"
  • Net Weight 2 lb.
  • Nominal Length 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list