Skip Content
KIT MLTISL ASSORTMENT 120 PCS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KIT MLTISL ASSORTMENT 120 PCS

MASTER APPLIANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MAP10067
  • Mfr. Model # 10067
  • UNSPSC # 39121409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.08 lbs

Technical Specs

  • Includes 20 Assorted Sizes of Butt, Ring, Slip-On, and Spade Connectors in Plastic Case
  • Item Wire Harness Connector Kit
  • Number of Pieces 120
  • Description/Special Features -
  • Kit Type Crimp, Solder, and Seal
  • Terminal Type Connector
  • Sizes Included 22-24 AWG ,18-20 AWG, 14-16 AWG, 10-12 AWG
  • Number of Sizes 4
  • Connector Assortment Type Crimp Terminals

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list