Skip Content
KIT MIDDLE PANEL BRACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT MIDDLE PANEL BRACKET

GLOBAL STEEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1FBX6
  • Mfr. Model # 1FBX6
  • UNSPSC # 30181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.11 lbs

Technical Specs

  • For Use With Steel Partition
  • Item Panel Bracket
  • Includes (2) Ear 1" Brackets, (2) "U" 1" Brackets, (4) Theft Resistant Step Bolts 1" Long, (4) Theft Resistant 5/8" Barrel Nut, (4) Theft Resistant #14 x 2-1/2" S.M.S., (4) Plastic Shields, (8) Theft Resistant #14 x 5/8" S.M.S.
  • Height 4"
  • For Use On Steel Partition
  • Type Middle
  • Material of Construction Zamac
  • Width 3-1/2"
  • Used For Attachment Of Mid Panel To Wall and Pilaster
  • Color/Finish Zamac/Bright
  • Fastener Type Theft Resistant
  • Thickness 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list