Skip Content
KIT METER SOUND LEVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT METER SOUND LEVEL

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXT407732KIT
  • Mfr. Model # 407732KIT
  • UNSPSC # 41115503
  • CATALOGUE PAGE # 1287
  • Shipping Weight 2.0 lbs

Product Details

Digital Sound Level Meter Kit, 35 to 130 dB Range, Frequency Range 31.5 to 8000 Hz, A and C Frequency Weighting, Accuracy +/-1.5 db, Resolution 0.1 db, Display 2000 Count LCD, Fast/Slow Response Time, Standards ANSI and IEC Type 2. Includes 407732 Sound M

Technical Specs

  • Includes Plastic carrying case for meter and calibrator
  • Accuracy +/- 1.5 dB
  • Display 2000 Count LCD
  • Resolution 0.1 db
  • Item Sound Level Meter Kits
  • Standards Meets ANSI, and IEC Type 2 standards
  • Response Time Fast/Slow
  • dB Range 35 - 130
  • Frequency Range 31.5 Hz - 8 KHz
  • Frequency Weighting A and C
  • Battery Type 9V
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list