KIT MC XT CONFINED SPACE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KIT MC XT CONFINED SPACE

BW TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWTMC-CK-DL
  • Mfr. Model # MC-CK-DL
  • UNSPSC # 46171613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.5 lbs

Technical Specs

  • Includes Manual Aspirator Kit, IR Connectivity Kit, Calibration Cap with 1 ft./0.3m Hose, 0.5Lpm Regulator, Sampling Probe, Leather Carrying Case And Auxiliary Filter
  • Depth 6"
  • Height 6"
  • Item Gas Detector Confined Space Kit
  • Length 18"
  • Width 13"
  • Status Indicator No
  • Power Source No