Skip Content
KIT MARKER W/LAMP/GROMMET RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT MARKER W/LAMP/GROMMET RED

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO45062
  • Mfr. Model # 45062
  • UNSPSC # 39111501
  • CATALOGUE PAGE # 3071
  • Shipping Weight 0.13 lbs

Product Details

Hermetic lens-on-housing seal. 12,000 hour bulb. Optic lens. 2 inch round clearance marker lamp, kit with lamp/grommet, red.

Technical Specs

  • Colour Red
  • Depth 3/4"
  • Item Kit with Lamp/Bracket/Pigtail, Red
  • Lamp Type Incandescent
  • Shape Round
  • Diameter 2"
  • Termination Type Pigtail
  • Material Polycarbonate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list