Skip Content
KIT MAINTENANCE ERGONOMIC HAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT MAINTENANCE ERGONOMIC HAND

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH22030HNN
  • Mfr. Model # 22030HNN
  • UNSPSC # 27111921
  • CATALOGUE PAGE # 241
  • Shipping Weight 4.3 lbs

Product Details

9 piece file set, includes 6 inch XX slim taper, 6 inch slim taper, 8 inch half round bastard, 8 inch flat bastard, 10 inch round bastard, 10 inch half round bastard, 10 inch mill bastard, 10 inch flat bastard and 12 inch mill bastard files.

Technical Specs

  • Finish Natural
  • Includes 6" Slim Taper, Extra Slim Taper, 8" Bastard Cut Flat and Half-Round, 10" Bastard Cut Mill, Flat, Half-Round and Round, 12" Bastard Cut Mill Files
  • Pattern American
  • Item Maintenance File Set
  • Length 6"
  • Number of Pieces 9
  • Handle Design Round Ergonomic Rubber
  • Cut Type Bastard
  • Profile Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list