KIT MAG BASE W/DIAL NO LIMIT HAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KIT MAG BASE W/DIAL NO LIMIT HAND

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT7046PCK
  • Mfr. Model # 7046PCK
  • UNSPSC # 41111630
  • CATALOGUE PAGE # 682
  • Shipping Weight 4.47 lbs

Product Details

Magnetic base & dial indicator set. This popular set includes the 7010SN magnetic stand and the 2416F dial indicator.

Technical Specs

  • Item Magnetic Stand and Dial Indicator Set
  • Dial Size 2.25"
  • Includes 7010Sn Magnetic Stand and the 2416S Dial Indicator
  • Features Hardened Stainless Steel Plunger, Supplied with Limit Hands and a Bezel Clamp as Standard and Magnetic Stand
  • Bearing Type Plain
  • Graduations 0.001"
  • Range 0 - 1"
  • Dial Reading 0 - 100
  • Standards ANSI, AGD
  • Reading Continuous
  • Range per Revolution 0.1"
  • Bezel Lock Yes
  • Contact Point Dia. 1/4"
  • Dial Color White
  • Contact Point Style Carbide Ball
  • Back Type Lug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list