Skip Content
KIT LOCKOUT CENTER BOARD ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT LOCKOUT CENTER BOARD ALUMINUM

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFKST423
  • Mfr. Model # KST423
  • UNSPSC # 39121904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.3 lbs

Technical Specs

  • Item Lockout Station
  • Colour Red/White
  • Height 30"
  • Depth 4-1/2"
  • Material Aluminum
  • Includes (6) Steel Padlocks, (25) Lockout Tags, (25) Plastic Ties, (2) Aluma-Tag Hasps, (3) 1" Scissor Hasps, (2) 1-1/2" Scissor Hasps, (25) Lockout Safety Booklets
  • Width 24"
  • Legend Safety Lock-out Center
  • Max. Number of Padlocks 6
  • Number of Padlocks Included 6
  • Number of Components 89
  • Standards OSHA 1910.147
  • Included Padlock Body Material Steel
  • Lockout Application General Lockout/Tagout
  • Filled/Unfilled Filled
  • Number of Pockets 1
  • Portable No
  • Language English
  • Wall Mounting Yes
  • Lockout Visibility Board Only
  • Lockout Station Closure Type Open Front

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list