Skip Content
KIT LEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT LEAD

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTTL810
  • Mfr. Model # TL810
  • UNSPSC # 41113637
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Includes (2) 40" PVC Lead Extension with Shrouded Banana Plugs on Both Ends, (2) Very Sharp 1/3" Stainless Steel Tipped Plug on Test Probe, (2) Stainless Steel Flat Tip Probes, (2) Plunger Activated Retractable Jaw Clips with 3/4", Jaw Opening
  • Item Test Lead Kit
  • Manufacturers Warranty Length 6 Months
  • Instrument Safety Rating CAT III 1,000 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list