Skip Content
KIT, LASER LEVEL ROTARY CORDLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT, LASER LEVEL ROTARY CORDLESS

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW079KD
  • Mfr. Model # DW079KD
  • UNSPSC # 27111802
  • CATALOGUE PAGE # 300
  • Shipping Weight 21.2 lbs

Product Details

Fully automatic horizontal and vertical self leveling with Out-Of-Level shutoff eliminates user error, ensures accuracy, and reduces set up time. Multi-voltage adapter accepts all DeWalt batteries 9.6 V - 18 V. Protected rotary head and weatherproof desig

Technical Specs

  • Accuracy +/-1/8" @ 100 ft.
  • Features Fully Automatic Horizontal and Vertical Self Leveling, a Manual Single Sloping Mode, Protected Rotary Head and Weatherproof Design, Wireless (ir) Remote Control Operated Scan Mode, Private Mode Option Eliminates Remote Control Interference, Multi-voltage Adapter Accepts All Dewalt(R) Batteries, Bright, Sharp, High Power Beam Delivers Maximum Visibility, Digital Laser Detector Extends Interior and Exterior Range
  • Height 19"
  • Includes 1 hr. Charger, 18 V X RP(TM) Battery, Digital Laser detector, Wall Mount, Wireless (IR) Remote Control, Laser Target Card, Laser Enhancement Glasses, Kit Box
  • Item Cordless XRP(TM) Self-Leveling Laser Kit
  • Length 21-1/2"
  • Thread Size 5/8"-11
  • Width 9"
  • Laser Class IIIA (Less than 5mW) at 635Nm
  • Number of Beams 2
  • Plumb Down No
  • Visual/Audible Indicators LED Indicator for Out of Level
  • Power Source 9.6 V-18 V Dewalt Batteries
  • Plumb Up Yes
  • Auto Shutoff No
  • Leveling Type Electronic Self-Leveling
  • Auto Leveling Range +/-5 deg.
  • Range w/Detector 2000 ft.
  • Range w/o Detector 200 ft.
  • Rotating Speed 0, 60, 250, 600 RPM
  • Total Number of Vials 0
  • Number of Plumb Vials 0
  • Number of 45 Degree Vials 0
  • Number of Lines 1
  • Number of Level Vials 0
  • Slope +/-5 Degrees
  • Number of Scanning Modes 3
  • Number of Dots 1
  • Grade Capability Single
  • Laser Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list