KIT, KEYLESS RECIPROCATING SAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

KIT, KEYLESS RECIPROCATING SAW

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW310K
  • Mfr. Model # DW310K
  • UNSPSC # 27112709
  • CATALOGUE PAGE # 430
  • Shipping Weight 13.75 lbs

Product Details

Keyless stainless steel blade clamp for quick and easy blade changes. Adjustable shoe easily adjusts depth of cut and extends blade life. Variable speed trigger provides control and increased versatility. Includes a metal cutting blade and heavy-duty kit

Technical Specs

  • Adjustable Shoe Yes
  • Item Reciprocating Saw
  • Includes Dw310 Reciprocating Saw, Carrying Case
  • Number of Conductors 2
  • Features Keyless Blade Clamp, Variable Speed Trigger, Kit Box
  • Strokes per Minute 0-2700
  • Cord Length 8 ft.
  • Tool Weight 8.6 lbs.
  • Voltage 120 VAC
  • Keyless Blade Clamp Yes
  • Standards Ul Listed, CSA Certified
  • Amps 12
  • Tool Length 18"
  • Blade Stroke 1-1/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list