KIT JUMBO-KOTER PRO/DOO-Z close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KIT JUMBO-KOTER PRO/DOO-Z

WOOSTER BRUSH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WOBRR393
  • Mfr. Model # RR393
  • UNSPSC # 31211900
  • CATALOGUE PAGE # 1554
  • Shipping Weight 0.69 lbs

Product Details

For all paints, enamels, primers and adhesives. Includes 4-1/2 in. x 3/8 in. roller cage frame, roller 2-pack and tray.

Technical Specs

  • Item Jumbo-Koter(R) Mini-Roller Kit
  • Surfaces Smooth/Medium
  • Number of Pieces 3
  • Cover Material Shed-Resistant Woven
  • Includes 4.5 Plastic Tray, Mini Frame Rr013, Rr302 4.5 X 3/8" 2-pack Mini Rollers
  • Roller Length 4-1/2"
  • Paint Type All Paints, Enamels, Primers, and Adhesives

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list