Skip Content
KIT JIGSAW M12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

KIT JIGSAW M12

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2445-21
  • Mfr. Model # 2445-21
  • UNSPSC # 27112709
  • CATALOGUE PAGE # 431
  • Shipping Weight 6.75 lbs

Product Details

Innovative Hybrid Grip(TM) design provides the most compact, lightweight professional cordless jig saw available. Unmatched power and control for a wide range of trade applications without the hassle of a cord. Fully counterbalanced mechanism for minimal vibration. Includes case, battery, & charger. A 3/4 inch stroke length and 0-2,800 SPM variable speed trigger deliver fast and accurate cuts in multiple materials. The Quik-Lok(TM) T-shank blade clamp and tool free 450 bevel capability allow for

Technical Specs

  • Features Compact and Lightweight, Maximum Control - Innovative Hybrid Grip(TM) Design, Powerful Cutting, Quick Changes - Quik-lok(TM), Smooth Cutting, Led Light and Fuel Gauge
  • Adjustable Shoe Yes
  • Includes (1)m12 High Performance Jig Saw(bare Tool), (1) M12 Redlithium Battery, (1) M12 Lithium-ion Battery Charger, (1)contractor Bag
  • Handle Type Pistol Grip
  • Item Cordless Jig Saw Kit
  • Strokes per Minute 0 - 2,800
  • Battery Included MTL48-11-2401
  • Blade Type T-Shank
  • Cutting Action Straight
  • Tool Weight 4.4 lbs.
  • Voltage 12
  • Speed Control Variable Speed Trigger
  • Bevels To 45 deg
  • Battery Capacity 1.5
  • Tool Length 9"
  • Cordless Tool Battery Type Li-Ion
  • Battery Included / Bare Tool Battery Included
  • Length of Stroke 3/4"
  • Battery Pack Replacement 2XKZ6

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list