!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
JIGSAW, 120V AC, 6.5A, T-SHANK, ORBITAL, 0 ° TO 45 ° , 500 TO 3100 SPM, 1 IN STROKE

JIGSAW, 120V AC, 6.5A, T-SHANK, ORBITAL, 0 ° TO 45 ° , 500 TO 3100 SPM, 1 IN STROKE

DEWALT

JIGSAW, 120V AC, 6.5A, T-SHANK, ORBITAL, 0 °  TO 45 ° , 500 TO 3100 SPM, 1 IN STROKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JIGSAW, 120V AC, 6.5A, T-SHANK, ORBITAL, 0 ° TO 45 ° , 500 TO 3100 SPM, 1 IN STROKE

JIGSAW, 120V AC, 6.5A, T-SHANK, ORBITAL, 0 ° TO 45 ° , 500 TO 3100 SPM, 1 IN STROKE

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $320.04 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # BLDDW331K
  • Mfr. Model # DW331K
  • UNSPSC # 27112709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.95 lbs

Product Details

This jigsaw has a T-shank blade, top handle, and orbital stroke. It has a 0 to 45 degree right bevel angle range, 500 to 3100 maximum SPM, and operates on 120V AC/6.5A. The variable speed trigger throttle jigsaw has a stroke of one-inch length and a 9¼-inch tool length. It includes a carrying case and kit box.

Technical Specs

  • Item Jig Saw
  • Handle Type Top Handle
  • Bevel Angle Range 0 Degrees to 45 Degrees Right
  • Current 6.5 A
  • Throttle Type Variable-Speed Trigger
  • Adjustable Shoe 0 Degrees to 45 Degrees
  • Tool Length 9 1/4 in
  • Blade Shank Type T-Shank
  • Stroke Type Orbital
  • Max. Strokes per Minute 3 100
  • Stroke Length 1 in
  • Voltage 120V AC
  • Standards CSA Certified, UL Listed
  • Tool Weight 6.4 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list