KIT INSTALLATION TOOL 8-32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KIT INSTALLATION TOOL 8-32

HELI-COIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLC2288-2
  • Mfr. Model # 2288-2
  • UNSPSC # 27112811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Application General Purpose
  • For Use With For Use With Free Running and Screw Locking Inserts
  • Type Threaded Mandrel Type AM
  • Thread Type UNC
  • Material Steel
  • Item Threaded Mandrel Tool
  • Use With Internal Thread Size 8-32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list