Skip Content
KIT, INSPECTION CAMERA 12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT, INSPECTION CAMERA 12V

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCT410S1
  • Mfr. Model # DCT410S1
  • UNSPSC # 45121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.75 lbs

Technical Specs

  • Features Removable Wireless Screen for Ease of Viewing When in Tight Areas, Photo and Video Capturing on Micro SD Card to Help With Documentation (Micro SD Card Sold Separately), Hook and Magnet Accessories Included to Aid in Retrieval, 3 X Zoom Capability for Better Visibility, 3.5" Screen for Increased Visibility
  • Pixel Resolution 320 x 480 DPI
  • Monitor Size 3.5"
  • Shaft Dia. 0.66"
  • Includes Dct 410 Inspection Camera, 3 ft. Camera Cable, (1) 12 V Max* Li-Ion Battery Pack, Fast Charger, Hook, Magnet, Kit Box
  • Item Inspection Camera
  • Shaft Length 36"
  • Manufacturers Warranty Length 3 yr.
  • Power Source 12 V Max Li-Ion Battery
  • Green Environmental Attribute Product is Rechargeable
  • Observation Depth 3 ft.
  • Camera Size 17.0 mm
  • Recording Video, Image
  • Wireless Display Wireless Display
  • Probe Lighting System LED Lamp

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List