KIT INDSTRL MLTMTR SRVCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

KIT INDSTRL MLTMTR SRVCE

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FET87V/IMSK
  • Mfr. Model # 87V/IMSK
  • UNSPSC # 41113600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.76 lbs

Technical Specs

  • Bar Graph Yes
  • Basic DC Accuracy +/-0.05% of Reading + 1 Digit
  • Includes Current Clamp, Thermocouple Bead Probe, Test Leads, Alligator Clips
  • Battery Type 9V Alkaline
  • Item Digital Multimeter Kit
  • Min./Max. Memory Yes
  • Temp. Range -328 Degrees F - 2462 Degrees F
  • Auto Ranging Yes
  • Display Large Backlit LCD
  • Data Logging Yes
  • Duty Cycle 0.10 - 99.90%
  • Manufacturers Warranty Length Limited Lifetime, 1 yr.
  • Special Features Accurate Frequency and Voltage Measurements, Built In Thermometer, Optional Magnetic Hanger, Rotary Switch, Input Jacks, Display Icons, Latest Electrical Safety Compliance, Tough Design for Industrial Environments
  • Peak Hold Yes
  • Capacitance Range 10 pF to 9999 uF
  • Auto Power Off Yes
  • Standards EN 61010-1, UL, CSA, TV, VDE
  • AC Response TRMS
  • Diode Test Yes
  • Max. AC Volts 1,000
  • Max. DC Volts 1,000
  • Max. AC Amps 10
  • Max. DC Amps 10
  • Multimeter Style Full Size