Skip Content
KIT IMPACT WRENCH LI- ION 12V 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

KIT IMPACT WRENCH LI- ION 12V 3/8IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCF813S2
  • Mfr. Model # DCF813S2
  • UNSPSC # 27112713
  • CATALOGUE PAGE # 406
  • Shipping Weight 4.62 lbs

Product Details

Compact and lightweight. 3/8 inch hog ring anvil for fast socket changes. Kit includes (2) Li-ion batteries, charger and contractor bag.

Technical Specs

  • Features (3) LED Lights, Lightweight Design
  • Handle Type Soft Grip T-handle
  • Battery Pack Replacement BLDDCB120
  • Includes (2) 12v Max Lithium Ion Battery Packs, Fast Charger, Contractor Bag
  • Item Impact Wrench Kit
  • Battery Included (2) BLDDCB120
  • Max. Torque 1,150 in.-lbs.
  • Drive Size 3/8"
  • Tool Weight 2.3 lbs.
  • Voltage 12.0
  • Battery Capacity 1.3 Ah
  • Tool Length 6-1/4"
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion
  • Drive Configuration Square
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list