KIT IMPACT WRENCH 28V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

KIT IMPACT WRENCH 28V

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL0779-22
  • Mfr. Model # 0779-22
  • UNSPSC # 27112713
  • CATALOGUE PAGE # 406
  • Shipping Weight 18.8 lbs

Product Details

M28 impact wrench kit. Hanger bracket with solid steel ring. Magnesium gear case for added durability and lighter weight. Reversible battery. Two 28 volt batteries. One hour charger. Carrying case. Hanger bracket. Quick change detent kit.

Technical Specs

  • Features Magnesium Gear Case
  • Max. Torque 325 ft.-lbs.
  • Battery Included (2) MTL48-11-2830
  • Drive Size 1/2"
  • Voltage 28.0
  • Tool Weight 6.6 lbs.
  • Battery Capacity 3.0 Ah
  • Tool Length 12-1/8"
  • Battery Included / Bare Tool Battery Included
  • Item Impact Wrench Kit
  • Handle Type T-Handle, Non-Slip, Soft Grip
  • Includes (2) M28 Redlithium(TM) Battery Pack, (1) 28-volt Charger, (1) Hanger Bracket, (1) Quick Change Detent Kit
  • Battery Pack Replacement 5AB52
  • Clutch Style Ball and Cam
  • Drive Configuration Square
  • Cordless Tool Battery Type Li-Ion
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list