Skip Content
KIT IMPACT WRENCH 18V 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

KIT IMPACT WRENCH 18V 3/8IN

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSIWH181-01
  • Mfr. Model # IWH181-01
  • UNSPSC # 27112713
  • CATALOGUE PAGE # 406
  • Shipping Weight 6.5 lbs

Product Details

Spring loaded impact mechanism. Built-in LED light. Includes (2) batteries, (1) 30 minute charger and (1) carrying case. 0 - 3,200 impacts per minute. RPM 0 - 2,800. Tool weight 3.8 lbs. Torque 1,600 in-lbs.

Technical Specs

  • Features LED Light, Electronic Cell Protection
  • Max. Torque 1,500 in-lbs.
  • Blows per Minute 0 - 3,200
  • Battery Included (2) BOSBAT620
  • Drive Size 3/8"
  • Tool Weight 3.8 lbs.
  • No Load RPM 0 - 2,800
  • Voltage 18.0
  • Battery Capacity 4.0 Ah
  • Tool Length 5-3/4"
  • Battery Included / Bare Tool Battery Included
  • Handle Type Soft Grip T-handle
  • Includes (2)- 18v Lithium-ion Fat Pack Batteries- Bat618, Socket Storage in Hard Case, (1)- Battery Charger, (1)- Soft Carrying Case
  • Item Impact Wrench Kit
  • Cordless Tool Battery Type Li-Ion
  • Drive Configuration Square
  • Clutch Style Keyless
  • Green Environmental Attribute Product is Rechargeable
  • Green Certification or Other Recognition ENERGY STAR Rated
  • Corded/Cordless Cordless

Compliance and Restrictions

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List