KIT IMAPCT DRIVER LITHIUM ION 12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

KIT IMAPCT DRIVER LITHIUM ION 12V

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCF815S2
  • Mfr. Model # DCF815S2
  • UNSPSC # 27111742
  • CATALOGUE PAGE # 405
  • Shipping Weight 4.65 lbs

Product Details

Compact and lightweight. 3 LED lights for increased visibility. One-handed loading 1/4 inch hex chuck. Kit includes (2) Li-ion batteries, charger, bit tip and belt hook.

Technical Specs

  • Item Cordless Impact Driver Kit
  • Includes Dcf815 1/4" Impact Driver, (2) 12 V Max* Lithium Ion Battery Packs, Fast Charger, Belt Hook, Contractor Bag
  • Features Compact, Lightweight Design Fits Into Tight Areas, 3 Led Lights Provide Visibility Without Shadows, One Handed Loading 1/4" Hex Chuck Accepts 1" Bit Tips, Belt Hook Included for Portability
  • Handle Type Soft Grip, T
  • Max. Torque 950 in-lbs.
  • Clutch Style Ball and Cam
  • Battery Included (2) BLDDCB120
  • Drive Size 1/4" Hex
  • Voltage 12
  • Tool Weight 2.3 lbs.
  • Tool Length 6-1/4"
  • Battery Capacity 1.3 Ah
  • Drive Configuration Straight
  • Battery Included / Bare Tool Battery Included
  • Brushless Motor No
  • Cordless Tool Battery Type Li-Ion
  • Battery Pack Replacement 6CXN0
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list