Skip Content
KIT HOSE REPAIR 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KIT HOSE REPAIR 1/4IN

WESTERN BRASS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSBCK26
  • Mfr. Model # CK26
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 775
  • Shipping Weight 3.65 lbs

Product Details

Hose repair kits include crimping tool, nuts, couplers, splicers, nipples and ferrules. Fast, easy concave crimp ensures strong connections. Convenient plastic case is durable and includes a full color label and description chart.

Technical Specs

  • Item Welding Hose Repair Kit with Crimper
  • Includes Crimping Tool, Hose Nuts, Couplers, Splicers, Nipples and Ferrules, Storage Box
  • Number of Pieces 54
  • Hose Dia. 1/4" ID
  • Material Brass
  • Fitting Size B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list