Skip Content
KIT HELICOIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT HELICOIL

HELI-COIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLC5403-20
  • Mfr. Model # 5403-20
  • UNSPSC # 27112810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Application For Metal
  • Length 30mm
  • Material 304 Stainless Steel
  • Includes 4 Each M20x2.5 Inserts, 1 Each of a Drill, High Speed Steel Tap and Installation Tool.
  • Number of Pieces 4
  • Item Thread Repair Kit
  • Size M20 x 2.5
  • Type With Drill Bit, Free Running
  • Thread Type MC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list