KIT HEAVY-DTY 18V CDLS D/WALL/DECK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

KIT HEAVY-DTY 18V CDLS D/WALL/DECK

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDC520KA
  • Mfr. Model # DC520KA
  • UNSPSC # 27112703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.35 lbs

Product Details

Dual speed ranges (0 - 900/ 0 - 2,900 RPM): high speed for drywall, low speed for decking. Depth sensitive, set and forget, nose piece for consistent fastener depth. DeWalt built high performance motor with fan cooling delivers maximum power and durabilit

Technical Specs

  • Handle Type Anti Slip Pistol Grip
  • Features Dual Speed Ranges (0-900/0-2,900 RPM): High Speed For Drywall, Low Speed For Decking, Depth-Sensitive, "Set And Forget" Nosepiece For Consistent Fastener Depth, Dewalt Built High-Performance Motor With Fan-Cooling Delivers Maximum Power And Durability
  • Includes 1 Hr. Charger, (2) 18 V XRP(TM) Batteries, Bit Tip Magnetic Holder, Drywall Nosepiece Teks(R) Nosepiece, Kit Box
  • Item Cordless Screw driver Kit
  • Max. Torque 180 In.-lbs.
  • Clutch Style Positive
  • No Load RPM 0 to 900/0 to 2900
  • Battery Included (2) BLDDC9096
  • Tool Weight 5.1 lb.
  • Voltage 18 V
  • Battery Capacity 2.4 Ah
  • Tool Length 10
  • Chuck Size 1/4"
  • Cordless Tool Battery Type NiCd
  • Battery Included / Bare Tool Battery Included
  • Battery Pack Replacement 4GA70
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list