Skip Content
Discontinued with Replacement
KIT HEAT GUN VARIAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

KIT HEAT GUN VARIAIR

MASTER APPLIANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MAPPH1300K
  • Mfr. Model # PH1300K
  • UNSPSC # 27112717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs
Suggested Replacement Product
KIT GUN PROHEAT VARITEMP

Your Price: NA

Product Details

Heat Gun Kit, Temp Range 130 to 900 F, 11.0 Amps @120V, Air Velocity 1425 to 3550 FPM, Air Volume 6 to 15 CFM, Temp Lock, Variable Temp Settings, 3 Way Switch, Ceramic Cartridge Heating Elements, High Impact Polymer Housing, Motor Permanent Magnet DC, 6 Ft 3 Wire Grounded Cord, Stand Type Built-In, Standards UL and cUL Includes 6NE89 Heat Gun, 5 Attachments Shrink/Large Spreader/Connector/Pinpoint/Reducer, Storage Case

Technical Specs

  • Includes 4 Attachments, Carrying Case
  • Item Heat Gun Kit
  • Amps AC 11.0
  • Application General Purpose
  • Switch Type Rocker
  • Temperature Range 130 Degrees F - 1,000 Degrees F
  • Power Source Electric
  • Voltage 120 VAC
  • Temp. Settings Variable
  • Watts 1,300
  • Standards UL and cUL Listed
  • Temp. Lock No
  • Air Volume 4.0 - 16.0 cfm
  • Stand Included No
  • Heating Element Material Enclosed Ceramic
  • Brushless Motor No
  • ESD Safe No
  • Corded/Cordless Corded
  • Heat Gun Product Grouping Heat Gun Kits
  • Case Included Yes
  • Heat Gun Handle Style Pistol
  • Heat Control Switch Turn Dial
  • LCD Display No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list