KIT HEAT GUN VARIABLE TEMPERATURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

KIT HEAT GUN VARIABLE TEMPERATURE

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL8985
  • Mfr. Model # 8985
  • UNSPSC # 27112713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Variable temperatures 140 to 1,040 degrees F rotate rear housing to select temperature, unique impact-resistant heating element. Efficient soft air velocity, support stand, kit includes accessory assortment and carrying case.

Technical Specs

  • Item Variable Temperature Heat Gun Kit
  • Application General Purpose
  • Temperature Range 140 Degrees F - 1,040 Degrees F
  • Amps AC 11.6
  • Power Source Electric
  • Voltage 120
  • Watts 1,392
  • Temp. Lock No
  • Temp. Settings Variable
  • Corded/Cordless Corded
  • Air Volume 14.8 cfm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list