KIT HEADLIGHT LENS RESTORATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

KIT HEADLIGHT LENS RESTORATION

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM02516
  • Mfr. Model # 02516
  • UNSPSC # 47131800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.2 lbs

Product Details

Headlight restoration system. Kit includes 3 inch pneumatic polisher, pneumatic sander, plastic cleaner, 3 inch backup pad (2), plastic polish, 3 inch, 600 grit disc (1 box), 3 inch 800 grit disc (1 box), 3 inch Trizact 1000 (1 box), soft interface pad (2), 5?16 inch adapter (2).

Technical Specs

  • Item Headlight Restoration System

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list