KIT HD DRILL + IMPACT M18DRIVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

KIT HD DRILL + IMPACT M18DRIVER

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2692-22
  • Mfr. Model # 2692-22
  • UNSPSC # 20111603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.28 lbs

Product Details

Voltage 18.0, Number of Tools 2, MTL2611-20 Hammer Drill, MTL2650-20 Impact Driver, MTL48-59-1812 Charger, (2) MTL48-11-1828 Battery Included, Battery Type Li-Ion, Battery Capacity 3.0 Ah, Battery Pack Replacement MTL48-11-1828, Carrying Case Contractor Bag, Includes (2) Batteries, 1 hr. Charger, Side Handle

Technical Specs

  • Includes (2) Batteries, 1 hr. Charger, Side Handle
  • Carrying Case Contractor Bag
  • Battery Included (2) MTL48-11-1828
  • Hammer Drill MTL2611-20
  • Voltage 18.0
  • Charger MTL48-59-1812
  • Impact Driver MTL2650-20
  • Number of Tools 2
  • Battery Capacity 3.0 Ah
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list