Skip Content
KIT HAMMER ROTARY LXT SDS 18V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT HAMMER ROTARY LXT SDS 18V

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDHR241RFE
  • Mfr. Model # DHR241RFE
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.3 lbs

Technical Specs

  • Includes (2) 18v (3.0 Ah) Li-ion Batteries Bl1830, Charger Dc18rc, Battery Cover, Depth Gauge, Side Handle, Plastic Carrying Case
  • Blows per Minute 0-4000
  • Handle Type Ergonomic Soft Grip
  • Item Cordless Rotary Hammer Drill Kit
  • Battery Pack Replacement MKT196235-0, MKT194205-3, MKT196401-9, MKT196675-2)
  • Battery Included (2) MKT194205-3
  • Stop Rotation Torque Limiter
  • Tool Weight 7.7 lbs.
  • Voltage 18
  • No Load RPM 0 to 1200
  • Chuck Type SDS Plus
  • Impact Energy 1.4 ft-lbs.
  • Battery Capacity 3.0 Ah
  • Tool Length 16-3/8"
  • Capacity in Concrete 15/16"
  • Solid Bit Capacity 15/16"
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion
  • Cordless Rotary Hammers Product Grouping Cordless Rotary Hammer Kits

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list