Discontinued with Replacement
KIT HAMMER ROTARY LXT SDS 18V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

KIT HAMMER ROTARY LXT SDS 18V

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTBHR241
  • Mfr. Model # BHR241
  • UNSPSC # 20111611
  • CATALOGUE PAGE # 412
  • Shipping Weight 17.3 lbs
Suggested Replacement Product
KIT HAMMER ROTARY LXT SDS 18V

Your Price: NA

Product Details

SDS-plus shank. Hammer and rotation/hammer only/rotation only. Built-in torque limiter stops drill bit rotation if bit hits reinforcements. One-touch sliding chuck. Ergonomic soft grip design for vibration absorption and comfortable operation. Includes: (2) 18 V (3.0 Ah) lithium-ion batteries BL1830 (194205-3), (1) charger (DC18RA), (1) battery cover, (1) depth gauge, (1) plastic carrying case. CSA and cUL certified.

Technical Specs

  • Blows per Minute 0-4000
  • Features 3-Mode Operation, Torque Limiting Clutch, Shock Absorbent Handle, One Touch Sliding Chuck
  • Item Rotary Hammer Kit
  • Battery Included (2) MKT194205-3
  • No Load RPM 0 to 1100
  • Tool Weight 7.7 lbs.
  • Battery Capacity 3.0 Ah
  • Voltage 18.0
  • Tool Length 16-1/8"
  • Capacity in Concrete 15/16"
  • Battery Included / Bare Tool Battery Included
  • Cordless Rotary Hammers Product Grouping Cordless Rotary Hammer Kits
  • Includes (2) 18V LXT Lithium Ion Battery (4NNN2), 30 min. Rapid Optimum Charger (Mfr. No. DC18RA), Contractor Bag (24Y448), Side Handle (Mfr. No. 158057-6), Depth Gauge (Mfr. No. 324219-0)
  • Handle Type D-Handle
  • Series LXT
  • Battery Pack Replacement 4NNN2
  • Stop Rotation No
  • Impact Energy 1.5 ft.-lb.
  • Chuck Type SDS Plus
  • Core Bit Capacity 7/8"
  • Brushless Motor No
  • Solid Bit Capacity 1/2"
  • Cordless Tool Battery Type Li-Ion
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list