Skip Content
KIT HAMMER ROTARY 18V 15/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

KIT HAMMER ROTARY 18V 15/16IN

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTLXRH011
  • Mfr. Model # LXRH011
  • UNSPSC # 27112717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.35 lbs

Product Details

Voltage 18, Chuck Type SDS-Plus, Stop Rotation 40 Angle Bit Positions, 1 In. Capacity in Concrete, 15/16 In. Solid Bit Capacity, 0 - 950 No Load RPM, 0 - 4,700 Blows per Minute, Battery Included (2) MKTBL1830, Battery Pack Replacement BL1830 ( 194205-3), Battery Capacity 3.0, Handle Type Ergonomic Soft Rubber Grip, Features HEPA Dust Collection, Brushless Motor, Tool Length 12-7/8 In., Tool Weight 7.3 lbs.

Technical Specs

  • Features HEPA Dust Collection, Brushless Motor
  • Blows per Minute 0-4700
  • Handle Type Ergonomic
  • Includes (2) Batteries, Charger, HEPA Vacuum
  • Item Cordless Rotary Hammer Drill Kit
  • No Load RPM 0 to 950
  • Battery Pack Replacement BL1830 (194205-3)
  • Stop Rotation 40 Angle Bit Positions
  • Tool Weight 10.2 lbs.
  • Voltage 18.0
  • Battery Included (2) MKTBL1830
  • Chuck Type SDS
  • Tool Length 12-7/8"
  • Battery Capacity 3.0 Ah
  • Capacity in Concrete 1"
  • Solid Bit Capacity 15/16"
  • Battery Included / Bare Tool Battery Included
  • Brushless Motor Yes
  • Cordless Tool Battery Type Li-Ion
  • Cordless Rotary Hammers Product Grouping Cordless Rotary Hammer Kits
  • Series LXT
  • Impact Energy 1.7 ft.-lb.
  • Core Bit Capacity 1"
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list