Skip Content
KIT,HAMMER 7/8IN COMPACT SDS ROTARY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

KIT,HAMMER 7/8IN COMPACT SDS ROTARY

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDD25012K
  • Mfr. Model # D25012K
  • UNSPSC # 20111603
  • CATALOGUE PAGE # 412
  • Shipping Weight 9.61 lbs

Product Details

Reverse feature assists in the removal of fasteners. Factory set clutch reduces sudden, high torque reactions if bit jams. 360 degree side handle adjusts easily for preference or use in tight spaces. Single mode designed specifically for concrete drilling

Technical Specs

  • Features Rotary Hammer, Rotary Only
  • Includes Side Handle with Depth Rod and Kit Box
  • Blows per Minute 0-4150
  • Item Pistol Grip
  • Cord 8 ft. 2-Cond.
  • Reversing Yes
  • No Load RPM 0 - 1,550
  • Tool Weight 5.2 lbs.
  • Stop Rotation No
  • Voltage 120
  • Chuck Type SDS
  • Amps 6.0
  • Standards CSA certified and cUL Listed
  • Impact Energy 1.8 Joules
  • Tool Length 13"
  • Core Bit Capacity 2-1/2"
  • Solid Bit Capacity 7/8"
  • Rotary Hammer Product Grouping Rotary Hammer Kits
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list