KIT HAMMER 3MOD ROTARY D-HDL 1I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

KIT HAMMER 3MOD ROTARY D-HDL 1I

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDD25313K
  • Mfr. Model # D25313K
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 412
  • Shipping Weight 11.8 lbs

Product Details

L-Shape design offers superior balance and control. At only 11-1/2 inch this hammer is the most compact in the market allowing users to get into tight spaces. Dust extraction connection allows the use of the D25300D dust collection system. Chipping (Hamme

Technical Specs

  • Features 2.5 ft-lbs Impact Energy, Electronic Variable Speed
  • No Load RPM 1150
  • Blows per Minute 0 to 4300
  • Tool Length 11-1/2"
  • Tool Weight 6.5 lbs.
  • Amps 8
  • Core Bit Capacity 2-1/2"
  • Solid Bit Capacity 1"
  • Rotary Hammer Product Grouping Rotary Hammer Kits
  • Includes Side Handle, Depth Rod And Plastic Carrying Case
  • Item Rotary Hammer Kit
  • Cord 10'
  • Stop Rotation Yes
  • Voltage 120
  • Standards UL Listed, CSA Certified
  • Impact Energy 2.06517 ft.-lbs.
  • Chuck Type SDS Plus
  • Reversing Yes
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list