Skip Content
KIT GUN HEAT W/2 ATTACH + CASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT GUN HEAT W/2 ATTACH + CASE

MASTER APPLIANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MAPPH1100K
  • Mfr. Model # PH1100K
  • UNSPSC # 27112717
  • CATALOGUE PAGE # 442
  • Shipping Weight 7.0 lbs

Product Details

Dual temp heat gun kit with two attachments and case, durable enclosed ceramic heating element, hand/switch guard for safety, industrial quality 3-wire grounded cord set, and built-in stand and hanging loop for hands-free operation. Includes heat gun, shrink and spreader attachments, and durable storage/carrying case.

Technical Specs

  • Amps AC 6.0/11.0
  • Application General Purpose
  • Includes Mfr. No. PH-1100 Heat Gun, Heat Shink and Spreader Attachments and Storage/Carrying Case
  • Temperature Range 500 Degrees - 1,000 Degrees F
  • Item Dual Temperature Heat Gun Kit
  • Voltage 120
  • Switch Type 3 Position Rocker
  • Watts 1,300
  • Standards UL and cUL Listed
  • Temp. Settings Variable
  • Power Source Electric
  • Air Volume 16 CFM
  • Temp. Lock No
  • Stand Included Yes
  • Heating Element Material Enclosed Ceramic

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List