KIT GUN ECOHEAT HEAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

KIT GUN ECOHEAT HEAT

MASTER APPLIANCE

Web Price : $116.93 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MAPEC100K
  • Mfr. Model # EC100K
  • UNSPSC # 27112717
  • CATALOGUE PAGE # 442
  • Shipping Weight 3.5 lbs

Product Details

Temperature settings of 500 Degrees F and 1,000 Degrees F. Kit includes Ecoheat(R) heat gun, 4 attachments and rugged plastic storage/carrying case. Features built-in hand guard and stand. UL and cUL certified.

Technical Specs

  • Application General Purpose
  • Amps AC 10 A
  • Includes Mfr. No. EC-100 Heat Gun, (4) Attachments Reducer/Reflector/Small Spreader/Large Spreader, Storage Case
  • Item Eco heat Kit
  • Temperature Range 500 Degrees /1,000 Degrees F
  • Switch Type 3 Position
  • Voltage 120 V
  • Watts 1200
  • Power Source Electric
  • Standards UL and cUL Listed
  • Temp. Lock No
  • Stand Included Yes
  • Air Volume 7-9 CFM
  • Heating Element Material Mica Insulated
  • Temp. Settings Fixed
  • Brushless Motor No
  • Case Included Yes
  • Corded/Cordless Corded
  • ESD Safe No
  • Heat Gun Handle Style Pistol
  • Heat Gun Product Grouping Heat Gun Kits
  • Heat Control Switch None
  • LCD Display No

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list