KIT GRN BODY, CLR/GRY LENS, CASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KIT GRN BODY, CLR/GRY LENS, CASE

HONEYWELL UVEX

Web Price : $259.62 / EACH

Minimum Order Quantity: 10
Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS0775D
  • Mfr. Model # S0775D
  • UNSPSC # 46181801
  • CATALOGUE PAGE # 2524
  • Shipping Weight 0.66 lbs

Technical Specs

  • Item Tactical Goggle
  • Includes (1) Replacement Lens, (1) Anti Fog Pad, (1) Cleaning Cloth, (1) Bag
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Frame Colour Green
  • Lens Colour Clear and Gray
  • Frame Material TPU
  • Standards ANSI, CSA
  • Lens Material Polycarbonate
  • UV Protection 99.99%
  • Strap Material Dacron(R)
  • Primary Lens Color Interchangeable Lenses
  • Eyewear Venting Indirect
  • Protective Goggle Item Tactical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list