KIT GREASE SAFEW/3NLL7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KIT GREASE SAFEW/3NLL7

OIL SAFE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FDE300500
  • Mfr. Model # 300500
  • UNSPSC # 24112602
  • CATALOGUE PAGE # 2880
  • Shipping Weight 3.15 lbs

Technical Specs

  • Includes (6) No. 3NLL7 Protection Tubes and (1) No. 3NLL8 Cartridge Caddy
  • Height (In.) 13.0
  • Item Grease Safe Kit
  • Length (In.) 6
  • Material HDPE
  • Package Quantity 1
  • Spout Outside Dia. (In.) 13.0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list