Skip Content
KIT GLUE DOWN 3-HOLE SPEED BUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT GLUE DOWN 3-HOLE SPEED BUMP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSB48GDK
  • Mfr. Model # SB48GDK
  • UNSPSC # 95121644
  • CATALOGUE PAGE # 1979
  • Shipping Weight 2.0 lbs

Product Details

For use with 48 inch Long Speed Bumps.

Technical Specs

  • Colour Silver
  • Dimensions 9" L x 5" W x 4" H
  • Includes Anchor Plates, T-Nuts, Bolts and Washers
  • For Use With Speed Bump
  • Item Glue Down Kit
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list