Skip Content
KIT GLOVE LINEMAN CLS 2 SZ 9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT GLOVE LINEMAN CLS 2 SZ 9

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALGK214RB9
  • Mfr. Model # GK214RB9
  • UNSPSC # 46181516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Technical Specs

  • Colour Black Exterior/Red Interior
  • Includes Rubber Insulating Gloves, Leather Protectors, Glove Bag
  • Item Electrical Glove Kit
  • Length 14"
  • Material Natural Rubber
  • Size 9
  • Standards ASTM D 120
  • Class 2
  • AC Test Voltage 20KV
  • AC Max. Use Voltage 17,000V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list