Skip Content
KIT GLOVE LINEMAN CLS 0 SZ 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT GLOVE LINEMAN CLS 0 SZ 10

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALGK011B10
  • Mfr. Model # GK011B10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Material Natural Rubber
  • Item Electrical Glove Kit
  • Colour Black
  • Length 11"
  • Includes Leather Protectors, Glove Bag
  • Size 10
  • Class 0
  • Standards ASTM D 120, NFPA 70E, IEC EN60903, ASTM F696
  • AC Test Voltage 5000V
  • AC Max. Use Voltage 1000V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list