Skip Content
KIT GLOVE ARC FLASH CLASS 0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT GLOVE ARC FLASH CLASS 0

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALGK011Y10
  • Mfr. Model # GK011Y10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Colour Yellow
  • Includes Rubber Insulating Gloves, Leather Protectors, Glove Bag
  • Item Electrical Glove Kit
  • Length 11"
  • Material Natural Rubber
  • Size 10
  • Class 0
  • AC Test Voltage 5000V
  • Standards ASTM D 120, NFPA 70E, IEC EN60903, ASTM F696
  • AC Max. Use Voltage 1000V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list